Skip Content
GLOVES MECHANICS PERFORMANCE S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES MECHANICS PERFORMANCE S

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRGP2S
  • Mfr. Model # GP2S
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2460
  • Shipping Weight 0.17 lbs

Product Details

Performance mechanic's synthetic glove with neoprene molded knuckles and polyurethane binding. Synthetic palm. Spandex back. Neoprene cuff with hook & loop closure. Small.

Technical Specs

  • Colour Black
  • Item Mechanics Gloves
  • Cuff Neoprene
  • Closure Type Hook & Loop
  • Size Small
  • Palm Material Synthetic
  • Knuckle Padding Material Neoprene Molded
  • Back Material Spandex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list