Skip Content
GLOVES MECHANICS GOATSKIN HIVIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES MECHANICS GOATSKIN HIVIS

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG20-1-1250MED
  • Mfr. Model # 20-1-1250MED
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

Goatskin grain leather palm with foam padding for vibration resistance. High visibility, fluorescent orange spandex back with reflective knuckle strip. Rubberized safety cuff.

Technical Specs

  • Size Medium
  • Colour Fluorescent Orange
  • Item BDG(R) Performance Gloves
  • Features Reflective Knuckle Strip for Added Visibility, Foam padded palm for vibration resistance and tool use
  • Cuff Rubberized Safety
  • Back Material Hi-viz Fabric
  • Hand Right, Left
  • Knuckle Padding Material Foam/Thermoplastic Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list