Skip Content
GLOVES MECHANIC PERFRM GOAT PALM XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES MECHANIC PERFRM GOAT PALM XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRGP7K-XL
  • Mfr. Model # GP7K-XL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2460
  • Shipping Weight 0.24 lbs

Product Details

Leather mechanic style work glove has goatskin leather palms with black spandex meshback for comfort. Keystone thumb gives added reinforcement and padding at a key wear point. Slip on elastic wrist with hook & loop tab closure offers a more comfortable fit. X-Large.

Technical Specs

  • Colour Black/Yellow
  • Item Mechanics Gloves
  • Size X-Large
  • Cuff Neoprene
  • Palm Material Goatskin
  • Back Material Black Spandex Mesh
  • Closure Type Hook & Loop
  • Thumb Style Keystone
  • Knuckle Padding Material Goatskin

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list