GLOVES MECHANIC PERFRM GOAT PALM M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES MECHANIC PERFRM GOAT PALM M

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRGP10PG-MED
  • Mfr. Model # GP10PG-MED
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2460
  • Shipping Weight 0.22 lbs

Product Details

Performance leather mechanic style work glove. Goatskin leather palm with anti-slip PVC grip. Neoprene padded knuckles. Black spandex mesh back for comfort and a slip on elastic wrist with hook & loop tab closure for a more comfortable fit. Reflective strip on the back of the hand for added visibility. Medium.

Technical Specs

  • Colour Black/Yellow
  • Item Mechanical Gloves
  • Cuff Elastic
  • Leather Palm Material Goatskin
  • Glove Size Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list