GLOVES MECHANIC PERFRM GOAT PALM L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES MECHANIC PERFRM GOAT PALM L

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRGP7K-LGE
  • Mfr. Model # GP7K-LGE
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2460
  • Shipping Weight 0.23 lbs

Product Details

Leather mechanic style work glove has goatskin leather palms with black spandex meshback for comfort. Keystone thumb gives added reinforcement and padding at a key wear point. Slip on elastic wrist with hook & loop tab closure offers a more comfortable fit. Large.

Technical Specs

  • Colour Black/Yellow
  • Item Mechanics Gloves
  • Size Large
  • Closure Type Hook & Loop
  • Cuff Neoprene
  • Back Material Black Spandex Mesh
  • Palm Material Goatskin
  • Knuckle Padding Material Goatskin
  • Thumb Style Keystone

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list