Skip Content
GLOVES MECHANIC LIGHTWEIGHT M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES MECHANIC LIGHTWEIGHT M

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRGP1M
  • Mfr. Model # GP1M
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2460
  • Shipping Weight 0.17 lbs

Product Details

Pick up anything with ease wearing this light-weight mechanic style work glove. Foam padding on back of the knuckles absorbs shock and a comfortable stretch spandex back ensures perfect fit. Polyurethane palm. Elastic band cuff with hook & loop closure. Water and oil resistant. Medium.

Technical Specs

  • Application Water and oil resistant.
  • Colour Black/Yellow
  • Item Mechanics Gloves
  • Size Medium
  • Cuff Elastic
  • Back Material Spandex
  • Knuckle Padding Material Foam Knuckle
  • Palm Material Polyurethane
  • Closure Type Hook & Loop

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list