Skip Content
GLOVES MECH PERFRM GOAT DBL PLM 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES MECH PERFRM GOAT DBL PLM 2XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRGP14DG-XXL
  • Mfr. Model # GP14DG-XXL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2460
  • Shipping Weight 0.3 lbs

Product Details

Leather mechanic style work glove with double-layered goatskin padded palms for durability. Neoprene padded knuckles, black spandex mesh back for comfort and a slip on elastic wrist with hook & loop tab closure for a more comfortable fit. 2X-Large.

Technical Specs

  • Colour Black/Yellow
  • Item Mechanics Gloves
  • Size 2X-Large
  • Cuff Elastic
  • Closure Type Hook & Loop
  • Palm Material Double Goatskin
  • Back Material Black Spandex Mesh
  • Palm Construction Double-Layer Padded
  • Knuckle Padding Material Padded Neoprene

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list