Skip Content
GLOVES MECH G50 LATEX CTD SIZE 7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVES MECH G50 LATEX CTD SIZE 7

KIMBERLY-CLARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB90266
  • Mfr. Model # 90266
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Product Details

Kleenguard* G50 Mechanic's glove with palm & finger protection. Breathable material between for greater comfort, increased protection in key areas. Padded palm provides excellent impact protection. Size: 7.

Technical Specs

  • Size Small (7)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list