GLOVES M-PCT COVERT TCTCL SZ MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVES M-PCT COVERT TCTCL SZ MED

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWMMP55-009
  • Mfr. Model # MMP55-009
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

M-Pact Mechanix wear gloves, size medium, covert color.

Technical Specs

  • Colour Covert
  • Item Anti-Vibration Gloves
  • Cuff Shirred
  • Closure Type Hook-and-Loop
  • Palm Material Spandex
  • Finger Style Full
  • Palm Construction EVA Foam Padding

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list