Skip Content
GLOVES M-PACT BLK/GREY SZ XL/11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES M-PACT BLK/GREY SZ XL/11

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWMPT58-011
  • Mfr. Model # MPT58-011
  • UNSPSC # 11162108
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Product Details

Mechanix Wear(R) M-Pact(R). M-Pact(R) features a new rubberized grip on the thumb, index finger and palm, and sonic welded molded rubber on knuckles and fingertips. Special hidden feature, Poron(R) XRD(TM) foam, absorbs more shock and vibration associated with repetitive tasks. Double stitching and dual panels in critical areas, Trek Dry spandex top, and a hook and loop wrist closure for a secure fit, the all new M-Pact(R) glove is a lesson in durability, functionality and protection.

Technical Specs

  • Colour Black/Gray
  • Size X-Large
  • Knuckle Padding Material TPR Impact Guard
  • Item Anti-Vibration Gloves
  • Features Padded Spandex
  • Cuff Shirred
  • Closure Type Hook-and-Loop
  • Palm Material Synthetic Leather/Poron
  • Palm Construction Synthetic Leather/Poron
  • Back Material Spandex, TPR
  • Finger Style Full

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list