GLOVES,M-PACT,BLACK/GREY,LG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES,M-PACT,BLACK/GREY,LG

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWMPT58-010
  • Mfr. Model # MPT-58-010
  • UNSPSC # 11162108
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

Mechanix Wear(R) M-Pact(R). M-Pact(R) features a new rubberized grip on the thumb, index finger and palm, and sonic welded molded rubber on knuckles and fingertips. Special hidden feature, Poron(R) XRD(TM) foam, absorbs more shock and vibration associated with repetitive tasks. Double stitching and dual panels in critical areas, Trek Dry spandex top, and a hook and loop wrist closure for a secure fit, the all new M-Pact(R) glove is a lesson in durability, functionality and protection.

Technical Specs

  • Colour Black/Gray
  • Knuckle Padding Material TPR Impact Guard
  • Features Padded Spandex
  • Item Anti-Vibration Gloves
  • Closure Type Hook-and-Loop
  • Cuff Shirred
  • Palm Material Synthetic Leather/Poron
  • Finger Style Full
  • Palm Construction Synthetic Leather/Poron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list