Skip Content
GLOVES LT WT RUBBER PALM KNIT XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES LT WT RUBBER PALM KNIT XL

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG275BP10
  • Mfr. Model # 275BP10
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2422
  • Shipping Weight 0.2 lbs

Product Details

Seamless knit with natural rubber palm coat, size 10.

Technical Specs

  • Size 10
  • Item Synthetic Gloves
  • Resists Natural Puncture, Abrsion
  • Coating Material Crinkle Latex

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list