Skip Content
GLOVES LINESMANS CLASS 0 SIZE 9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES LINESMANS CLASS 0 SIZE 9

SALISBURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SALE011B9
  • Mfr. Model # E011B9
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2344
  • Shipping Weight 0.65 lbs

Product Details

Rubber insulating linesmen gloves, class 0. Size 9.

Technical Specs

  • Length 11"
  • Colour Black
  • Item Electrical Gloves
  • Material Natural Rubber
  • Size 9
  • Standards ASTM D 120, IEC EN60903
  • Class 0
  • AC Test Voltage 5000V
  • AC Max. Use Voltage 1000V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list