GLOVES LINESMAN WINTER SMALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES LINESMAN WINTER SMALL

LAURENTIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGF5457SML
  • Mfr. Model # F5457SML
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2436
  • Shipping Weight 0.6 lbs

Product Details

Cowhide leather palm and back glove, wing thumb, patch palm sewn with 4 rows of stitching, shirred elastic back, welt protected outside seams, 5 inch split leather cuff, with lime yellow reflective tape, foam lined and all seams sewn with Kevlar(R) thread.

Technical Specs

  • Size Small
  • Item Gloves Linesman Winter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list