Skip Content
GLOVES LINESMAN GRAIN COWHIDE SZ 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES LINESMAN GRAIN COWHIDE SZ 10

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG1065C10
  • Mfr. Model # 1065C10
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2434
  • Shipping Weight 0.7 lbs

Product Details

Ruf-Rigger gloves with welted tips, seams, gauntlet cuff, all double stitched, made from premium quality side grain leather, size 10 medium.

Technical Specs

  • Item Ruff Rigger
  • Glove Size Medium

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list