GLOVES LINESMAN GAUNTLET COWHIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES LINESMAN GAUNTLET COWHIDE

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG1264-7
  • Mfr. Model # 1264-7
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2434
  • Shipping Weight 0.7 lbs

Product Details

Cowhide gaunlet glove, premium cowhide, size 7.

Technical Specs

  • Item Gauntlet Glove Premium Cowhide
  • Application Utility Industry, Construction Maintenance, General Purpose, Forestry, Steel And Iron Works
  • Lining Unlined
  • Thumb Style Straight
  • Glove Size 7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list