Skip Content
GLOVES LINESMAN GAUNTLET COWHIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES LINESMAN GAUNTLET COWHIDE

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG1264-12
  • Mfr. Model # 1264-12
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2434
  • Shipping Weight 0.7 lbs

Product Details

Cowhide gaunlet glove, premium cowhide, size 12.

Technical Specs

  • Size 12
  • Item Gauntlet Glove Premium Cowhide
  • Lining Unlined
  • Application Utility Industry, Construction Maintenance, General Purpose, Forestry, Steel And Iron Works
  • Back Material Grain Horsehide Leather
  • Grade of Leather Premium
  • Thumb Style Straight

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List