Skip Content
GLOVES LINEMAN CLS 3 18IN R/B SZ10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES LINEMAN CLS 3 18IN R/B SZ10

SALISBURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SALE318RB10
  • Mfr. Model # E318RB10
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • Colour Black Exterior/Red Interior
  • Item Electrical Gloves
  • Length 18"
  • Material Natural Rubber
  • Size 10
  • Class 3
  • AC Test Voltage 30,000V
  • Standards ASTM D 120, IEC EN60903
  • AC Max. Use Voltage 26,500V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list