GLOVES LINEMAN CLS 2 14IN SZ 11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES LINEMAN CLS 2 14IN SZ 11

SALISBURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SALE214RB11
  • Mfr. Model # E214RB11
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2344
  • Shipping Weight 1.5 lbs

Product Details

Rubber insulating linesmen gloves, class 2. Size 11.

Technical Specs

  • Colour Black Exterior/Red Interior
  • Length 14"
  • Item Electrical Gloves
  • Material Natural Rubber
  • Size 11
  • Class 2
  • Standards ASTM D 120, IEC EN60903
  • AC Max. Use Voltage 17,000
  • AC Test Voltage 20,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list