GLOVES LINEMAN CLS 0 SZ11 RD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES LINEMAN CLS 0 SZ11 RD

SALISBURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SALE011R11
  • Mfr. Model # E011R11
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2344
  • Shipping Weight 0.69 lbs

Product Details

Rubber insulating linesmen gloves, class 0. Size 11.

Technical Specs

  • Colour Red
  • Item Electrical Gloves
  • Length 11"
  • Material Natural Rubber
  • Size 11
  • Class 0
  • Standards ASTM D 120, IEC EN60903, NFPA 70E
  • AC Test Voltage 5000V
  • AC Max. Use Voltage 1000V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list