Skip Content
GLOVES LINEMAN CLS 0 SZ 11 BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES LINEMAN CLS 0 SZ 11 BK

SALISBURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SALE011B11
  • Mfr. Model # E011B11
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2344
  • Shipping Weight 0.69 lbs

Product Details

Rubber insulating linesmen gloves, class 0. Size 11.

Technical Specs

  • Colour Black
  • Item Electrical Gloves
  • Size 11
  • Material Natural Rubber
  • Length 11"
  • Class 0
  • Standards ASTM D120, IEC EN60903
  • AC Max. Use Voltage 1000V
  • AC Test Voltage 5000V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list