Skip Content
GLOVES LINEMAN CLS 0 LO VOLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES LINEMAN CLS 0 LO VOLT

SALISBURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SALE011B7
  • Mfr. Model # E011B7
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2344
  • Shipping Weight 0.29 lbs

Product Details

Rubber insulating linesmen gloves, class 0. Size 7.

Technical Specs

  • Colour Black
  • Length 11"
  • Item Electrical Gloves
  • Material Natural Rubber
  • Size 7
  • Class 0
  • Standards ASTM D 120, IEC EN60903
  • AC Test Voltage 5,000
  • AC Max. Use Voltage 1,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list