Skip Content
GLOVES LINED PVC 12IN YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES LINED PVC 12IN YELLOW

PVC GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JMCBCJ112
  • Mfr. Model # BCJ112
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.53 lbs

Product Details

12 inch yellow PVC gloves are jersey lined, heavy-duty, super flexible and double dipped for grip and durability. Size large.

Technical Specs

  • Material PVC
  • Lining Interlock
  • Colour Yellow
  • Size Large
  • Finish Smooth
  • Application Fishing, Mining, Pulp, Paper
  • Item Liquid Resistant Gloves
  • Length 12"
  • Special Features Flexible, Cost-Efficient Everyday Light Chemical Protection
  • Resists Oils, Acids, Greases, Solvents
  • Glove Texture Location Smooth
  • Glove Length 12"
  • Glove Color Family Yellow
  • Glove Size Large

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list