!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GLOVE BOX GLOVES, 8 IN FOR PORT SIZE, 15 MIL, BLK, 32 IN L, 9¾ GLOVE SIZE

GLOVE BOX GLOVES, 8 IN FOR PORT SIZE, 15 MIL, BLK, 32 IN L, 9¾ GLOVE SIZE

NORTH

GLOVE BOX GLOVES, 8 IN FOR PORT SIZE, 15 MIL, BLK, 32 IN L, 9¾ GLOVE SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVE BOX GLOVES, 8 IN FOR PORT SIZE, 15 MIL, BLK, 32 IN L, 9¾ GLOVE SIZE

GLOVE BOX GLOVES, 8 IN FOR PORT SIZE, 15 MIL, BLK, 32 IN L, 9¾ GLOVE SIZE

NORTH

https://catalogue.grainger.ca/2023?hybris=true
  • Item # NON8N1532
  • Mfr. Model # 8N1532
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.234 lbs

Product Details

These neoprene gloves offer high tensile strength and flexibility. Designed for work requiring good sensitivity and dexterity. Seamless one piece construction provides maximum strength and dexterity. 32 length, 15 mil. thickness.

Technical Specs

  • Item Seamless Dry Box Gloves
  • Anti-Static Yes
  • Cuff Style Slip-On
  • Glove Hand Style Left and Right
  • Glove Materials Neoprene
  • Latex-Free Yes
  • Standards USDA, FDA, 21 CFR
  • Thickness 15 mil
  • Cuff Opening Diameter 8 in
  • For Port Size 8 in
  • Glove Length 32 in
  • Glove Size Large (9)
  • Silicone-Free Yes
  • Colour Black

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list