GLOVES LEVEL 3 CUT RESIS DYNEEMA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES LEVEL 3 CUT RESIS DYNEEMA

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG99-1-9740-7
  • Mfr. Model # 99-1-9740-7
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2448
  • Shipping Weight 0.1 lbs

Product Details

Dyneema(R) gloves- Level 3, Size 7, breathable, cut resistant.

Technical Specs

  • Weight Lightweight
  • Standards EN388 CE4343 cut level3 , ANSI cut level 2
  • Back Material Dyneema(R) knit
  • ANSI/ISEA Cut Level 2
  • Abrasion Resistant Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list