GLOVES LEATHER HI-TEMP FOAM LINED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES LEATHER HI-TEMP FOAM LINED

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG766FL-F
  • Mfr. Model # 766FL-F
  • UNSPSC # 46181538
  • CATALOGUE PAGE # 842
  • Shipping Weight 1.1 lbs

Product Details

Specially tanned split cowhide provides heat protection to 260 Degrees C/500 Degrees F under intermittent use. Double lined for comfort and protection. Available in mitt, 1-finger and 5-finger models and an aluminized 1-finger mitt for added radiant hea

Technical Specs

  • Size Large
  • Item Cowhide Mitt
  • Thumb Style Straight

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list