Skip Content
GLOVES LE2 LATEX EXAM PF SML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES LE2 LATEX EXAM PF SML

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON1823
  • Mfr. Model # 1823
  • UNSPSC # 42132205
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.56 lbs

Technical Specs

  • Application Beauty, Cosmetology, Dental, Hygienics, Food Preparation, Food Service, Hospitality, Laboratory, Clinical, Medical, Examination, Industrial, Manufacturing
  • Colour Tan
  • Item Disposable Gloves
  • Material Latex
  • Length 9.5"
  • Size Small
  • Cuff Beaded
  • Grade A
  • Standards CFIA
  • Color Family Neutrals
  • Sold As Box
  • Powdered/Powder Free Powder Free
  • Special Features Comfortable for All-Day Wear, Reduces Hand Fatigue
  • Resists Chemicals
  • Lining N/A
  • Latex Content Contains Latex
  • Glove Finish Type Smooth
  • Ambidextrous/Hand-Specific Ambidextrous
  • Palm Thickness 4.00 mil
  • Disposable Glove Palm Thickness Range 4.00 - 4.99 mil
  • Disposable Glove Material Latex
  • Glove Size Small
  • Glove Length 9-1/2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List