Skip Content
GLOVES LE2 LATEX EXAM PF MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES LE2 LATEX EXAM PF MED

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON1833
  • Mfr. Model # 1833
  • UNSPSC # 42132205
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.56 lbs

Technical Specs

  • Item Disposable Gloves
  • Application Beauty, Cosmetology, Dental, Hygienics, Food Preparation, Food Service, Hospitality, Laboratory, Clinical, Medical, Examination, Industrial, Manufacturing
  • Length 9.5"
  • Colour Tan
  • Material Latex
  • Size Medium
  • Grade A
  • Sold As Box
  • Cuff Beaded
  • Standards CFIA
  • Color Family Neutrals
  • Powdered/Powder Free Powder Free
  • Special Features Comfortable for All-Day Wear, Reduces Hand Fatigue
  • Resists Chemicals
  • Lining N/A
  • Latex Content Contains Latex
  • Glove Finish Type Smooth
  • Ambidextrous/Hand-Specific Ambidextrous
  • Palm Thickness 4.00 mil
  • Disposable Glove Palm Thickness Range 4.00 - 4.99 mil
  • Glove Length 9-1/2"
  • Glove Size Medium
  • Disposable Glove Material Latex

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List