Skip Content
GLOVES LE2 LATEX EXAM LP MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES LE2 LATEX EXAM LP MED

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON1533
  • Mfr. Model # 1533
  • UNSPSC # 42132205
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.56 lbs

Technical Specs

  • Application Beauty, Cosmetology, Dental, Hygienics, Food Preparation, Food Service, Hospitality, Laboratory, Clinical, Medical, Examination, Industrial, Manufacturing
  • Colour Tan
  • Item Disposable Gloves
  • Length 9.5"
  • Cuff Beaded
  • Grade A
  • Material Latex
  • Size Medium
  • Standards CFIA
  • Sold As Box
  • Color Family Neutrals
  • Powdered/Powder Free Powdered
  • Special Features Comfortable for All-Day Wear, Reduces Hand Fatigue
  • Resists Chemicals
  • Lining N/A
  • Glove Finish Type Smooth
  • Ambidextrous/Hand-Specific Ambidextrous
  • Latex Content Contains Latex
  • Palm Thickness 4.00 mil
  • Disposable Glove Material Latex
  • Disposable Glove Palm Thickness Range 4.00 - 4.99 mil
  • Glove Size Medium
  • Glove Length 9-1/2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List