!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PERRY STYLE 42 DISPOSABLE SURGICAL GLOVES,12 IN L/9 MIL THICK,SZ 8/M,CRM,LATEX,BX 50

PERRY STYLE 42 DISPOSABLE SURGICAL GLOVES,12 IN L/9 MIL THICK,SZ 8/M,CRM,LATEX,BX 50

ANSELL

PERRY STYLE 42 DISPOSABLE SURGICAL GLOVES,12 IN L/9 MIL THICK,SZ 8/M,CRM,LATEX,BX 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PERRY STYLE 42 DISPOSABLE SURGICAL GLOVES,12 IN L/9 MIL THICK,SZ 8/M,CRM,LATEX,BX 50

PERRY STYLE 42 DISPOSABLE SURGICAL GLOVES,12 IN L/9 MIL THICK,SZ 8/M,CRM,LATEX,BX 50

ANSELL

https://catalogue.grainger.ca/2023?hybris=true
  • Item # ANL5711105
  • Mfr. Model # 5711105
  • UNSPSC # 42132203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.91 lbs

Product Details

Coming in a size medium (8), these cream-coloured sterile Perry(R) Style 42(R) latex gloves provide the quality and durability for many hand protection needs. These 12-inch long powdered gloves come with 50 per box, and are made with a smooth satin finish for maximum tactile sensitivity. They are also 9 mils thick.

Technical Specs

  • Item Perry(R) Style 42(R) Surgical Gloves
  • Length 11.8"
  • Palm Thickness 9.00 mil
  • Latex Content Contains Latex
  • Colour Cream
  • Material Latex
  • Powdered/Powder-Free Powdered

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list