Skip Content
GLOVES LATEX SIZE10 13IN OR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES LATEX SIZE10 13IN OR

ORANGE HEAVYWEIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL208-10
  • Mfr. Model # 208-10
  • UNSPSC # 46181541
  • CATALOGUE PAGE # 2407
  • Shipping Weight 0.29 lbs

Product Details

Unsupported, flocklined, chlorinated natural latex gloves are resistant to a broad range of chemicals. 30 mils of thickness at the palm is 50% thicker than standard Agriculture Canada accepted, orange, size 10.

Technical Specs

  • Size 10
  • Finish Recessed Diamond
  • Colour Citrus Orange
  • Length 13"
  • Thickness 29.0 mil
  • Lining 100% Cotton Flock Lining
  • Application Chemical Processing, Chemical Plants and Transportation, Handling Acids, Alkalies, Salts and Ketones
  • Material Natural Rubber Latex
  • Item Gloves
  • Special Features Puncture/Cut Protection Against Chemical and Physical Hazards
  • Resists Chemical
  • Standards EN374, ASTM D 3389, ANSI/ISEA 105-2000, ANSI/ISEA 105-2005, ASTM F 1790
  • Glove Color Family Orange
  • Glove Length 13"
  • Glove Size 10

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List