Skip Content
GLOVES LATEX SEAMLESS LARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

GLOVES LATEX SEAMLESS LARGE

SHOWA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEM310L
  • Mfr. Model # 310L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.0 lbs

Product Details

General purpose cotton & string knit gloves, green knit wrist with palm and fingertip coating, size large. Ideal for freight handling, construction, agriculture, bottling, waste collection, recycling, assembly, gardening, glass handling and fishing.

Technical Specs

  • Item Green Knit Wrist with Palm and Fingertip Coating
  • Size Large(9)
  • Application Bricklaying, Maintenance, Manual Handling, Refuse Collection, Tiling
  • Colour Yellow with Green Coating
  • Resists Abrasion, Puncture
  • Lining Seamless knit
  • Coating Finish Rough
  • Coating Material Natural Rubber Latex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list