Skip Content
GLOVES LATEX PATTERN GRIP SZ 7 YL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES LATEX PATTERN GRIP SZ 7 YL

ANSELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL298-7
  • Mfr. Model # 298-7
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Product Details

Flock lined natural latex chemical resistant gloves made from 100% natural latex for resistancy and sensitivity, flock lined. Agriculture Canada accepted, yellow, pattern grip, size 7.

Technical Specs

  • Size 7
  • Colour Lemon Yellow
  • Thickness 20.0 mil
  • Finish Fishscale
  • Length 12"
  • Lining Cotton flocking
  • Application Canning and Food Processing, Handling Acids, Alkalies, Salts, Ketones and Alcohols, Chemical Processing, Oil Refining and Petrochemicals, Janitorial and Maintenance Work
  • Item Gloves
  • Material Natural Rubber Latex
  • Special Features High Degree Of Tensile Strength, Grip On Wet or Dry Objects
  • Resists Chemical, Snag, Puncture and Abrasion Resistance
  • Standards EN388, ASTM D 3389, ANSI/ISEA 105-2000, ANSI/ISEA 105-2005, ASTM F 1790
  • Glove Length 12"
  • Glove Size 7
  • Glove Color Family Yellow

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list