GLOVES LATEX 15MIL PF GRN 50/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES LATEX 15MIL PF GRN 50/BX

SUPERIOR GLOVE WORKS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SUGRD15LPF-MED
  • Mfr. Model # RD15LPF-MED
  • UNSPSC # 42132203
  • CATALOGUE PAGE # 2398
  • Shipping Weight 2.085 lbs

Product Details

Thickskin powder-free latex gloves, 15 milliliter, size medium.

Technical Specs

  • Colour Blue
  • Item KeepKleen(R) 15 mil Powder Free Latex Gloves
  • Cuff Beaded
  • Standards ASTM D 3578-01,ASTM D 5151EN455-1,US FDA
  • Powdered/Powder Free Powder Free
  • Application Steel Mills, Construction, Mining, Parts Handling, Maintenance, Agricultural
  • Special Features Beaded Cuff Helps Prevent Roll Back and Provide Added Strength and Easier Donning, Textured Finish on Palm and Fingers Provides Exceptional Wet and Dry Grip
  • Resists Tear Resistance
  • Latex Content Contains Latex
  • Palm Thickness 15.00 mil
  • Ambidextrous/Hand-Specific Ambidextrous
  • Glove Length 9-1/2"
  • Disposable Glove Material Natural Rubber Latex
  • Disposable Glove Palm Thickness Range Greater than 10.00 mil
  • Glove Size Medium

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list