Skip Content
GLOVES LARGE G10 NITRILE 150/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES LARGE G10 NITRILE 150/BX

KIMBERLY-CLARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB97823
  • Mfr. Model # 97823
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Product Details

Kleenguard* G10 grey nitrile glove, powder free, size large.

Technical Specs

  • Cuff Rolled Beaded
  • Colour Gray
  • Standards Approved for Food Handling Per U.S. FDA Regulations
  • Powdered/Powder Free Powder Free
  • Application Small Parts Handling, Electronics Assembly, Precision Assembly
  • Item Disposable Gloves
  • Special Features Ambidextrous
  • Metal Detectable No
  • Lining Unlined
  • Latex Content Latex Free
  • Finger Thickness 2.76 mil
  • Aloe Inner Surface No
  • Palm Thickness 2.36 mil
  • Glove Texture Location Fingers Only
  • Ambidextrous/Hand-Specific Ambidextrous
  • Cuff Thickness 1.97 mil
  • Disposable Glove Grade Food, Industrial
  • Glove Length 9-1/2"
  • Disposable Glove Material Nitrile
  • Glove Size Large
  • Disposable Glove Palm Thickness Range 2.00 - 2.99 mil
  • Sterile/Non-Sterile Non-Sterile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list