Skip Content
GLOVES L1 LATEX DISPOS PF XLGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES L1 LATEX DISPOS PF XLGE

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON8153
  • Mfr. Model # 8153
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.56 lbs

Technical Specs

  • Application Fishery, Aquaculture, Food and Beverage Processing, Food Service, General Cleaning, Maintenance, Hospitality, Janitorial, Sanitation
  • Colour Natural
  • Item Disposable Gloves
  • Length 9.5"
  • Size X-Large
  • Material Latex
  • Cuff Beaded
  • Grade A
  • Standards CFIA
  • Powdered/Powder Free Powder Free
  • Color Family Neutrals
  • Sold As Box
  • Resists Chemicals
  • Special Features Comfortable for All-Day Wear, Reduces Hand Fatigue
  • Lining N/A
  • Glove Finish Type Textured
  • Palm Thickness 3.00 mil
  • Ambidextrous/Hand-Specific Ambidextrous
  • Glove Size X-Large
  • Disposable Glove Material Latex
  • Disposable Glove Palm Thickness Range 3.00 - 3.99 mil
  • Glove Length 9-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list