Skip Content
GLOVES L1 LATEX DISPOS PF SML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES L1 LATEX DISPOS PF SML

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON8123
  • Mfr. Model # 8123
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.56 lbs

Technical Specs

  • Colour Natural
  • Item Disposable Gloves
  • Application Fishery, Aquaculture, Food and Beverage Processing, Food Service, General Cleaning, Maintenance, Hospitality, Janitorial, Sanitation
  • Length 9.5"
  • Material Latex
  • Size Small
  • Cuff Beaded
  • Standards CFIA
  • Grade A
  • Sold As Box
  • Powdered/Powder Free Powder Free
  • Color Family Neutrals
  • Special Features Comfortable for All-Day Wear, Reduces Hand Fatigue
  • Resists Chemicals
  • Lining N/A
  • Palm Thickness 3.00 mil
  • Glove Finish Type Textured
  • Ambidextrous/Hand-Specific Ambidextrous
  • Disposable Glove Material Latex
  • Disposable Glove Palm Thickness Range 3.00 - 3.99 mil
  • Glove Length 9-1/2"
  • Glove Size Small

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list