Skip Content
GLOVES L1 LATEX DISPOS LP MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES L1 LATEX DISPOS LP MED

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON5133
  • Mfr. Model # 5133
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.56 lbs

Technical Specs

  • Application Fishery, Aquaculture, Food and Beverage Processing, Food Service, General Cleaning, Maintenance, Hospitality, Janitorial, Sanitation
  • Item Disposable Gloves
  • Length 9.5"
  • Colour Natural
  • Material Latex
  • Grade A
  • Size Medium
  • Standards CFIA
  • Color Family Neutrals
  • Cuff Beaded
  • Sold As Box
  • Powdered/Powder Free Powdered
  • Resists Chemicals
  • Lining N/A
  • Special Features Comfortable for All-Day Wear, Reduces Hand Fatigue
  • Latex Content Contains Latex
  • Glove Finish Type Smooth
  • Palm Thickness 3.00 mil
  • Ambidextrous/Hand-Specific Ambidextrous
  • Glove Length 9-1/2"
  • Disposable Glove Palm Thickness Range 3.00 - 3.99 mil
  • Disposable Glove Material Latex
  • Glove Size Medium

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List