Skip Content
GLOVES KVLR FBR W/LTHR PLM SZ 9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES KVLR FBR W/LTHR PLM SZ 9

VANTAGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL70-765-9
  • Mfr. Model # 70-765-9
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2450
  • Shipping Weight 0.29 lbs

Product Details

Premium longevity and cut protection through advanced technology. Durable leather pad double stitched, with Kevlar(R) fiber. Reinforced thumb crotch. ANSI cut level 4 protection and excellent abrasion resistance. Puncture and shag protection through to th

Technical Specs

  • Item 10 Gauge Knit with Kevlar(R) Fibre, Leather Palm
  • Application Press, Welding, Handling Metal Parts That Are Oily And Have Sharp Edges
  • Colour Green/ grey
  • Gauge 10
  • Cuff Knit Wrist
  • Weight Medium
  • Standards ANSI CUT 4 , ANSI ABRASION 5 , EN388 4443 , EN407
  • Back Material DuPont(TM) Kevlar(R) Polycotton
  • ANSI/ISEA Cut Level 4
  • Thumb Style Straight
  • ANSI/ISEA Abrasion Level 5
  • ANSI/ISEA Puncture Level 4
  • Finger Style Full
  • Cut Resistant Yes
  • Abrasion Resistant Yes
  • Suggested Use Environment Dry, Light Oil and Oily
  • Puncture Resistant Yes
  • Glove Length 9"
  • Glove Size 9
  • Glove Cut Gunn

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list