GLOVES KVLR FBR W/LTHR PLM SZ 11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES KVLR FBR W/LTHR PLM SZ 11

VANTAGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL70-765-11
  • Mfr. Model # 70-765-11
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2450
  • Shipping Weight 0.36 lbs

Product Details

Premium longevity and cut protection through advanced technology. Durable leather pad double stitched, with Kevlar(R) fiber. Reinforced thumb crotch. ANSI cut level 4 protection and excellent abrasion resistance. Puncture and shag protection through to th

Technical Specs

  • Item 10 Gauge Knit with Kevlar(R) Fibre, Leather Palm
  • Application Press, Welding, Handling Metal Parts That Are Oily And Have Sharp Edges
  • Colour Green/ grey
  • Gauge 10
  • Cuff Knit Wrist
  • ANSI/ISEA Cut Level 4
  • Weight Medium
  • Standards ANSI CUT 4 , ANSI ABRASION 5 , EN388 4443 , EN407
  • Back Material DuPont(TM) Kevlar(R) Polycotton
  • ANSI/ISEA Abrasion Level 5
  • ANSI/ISEA Puncture Level 4
  • Thumb Style Straight
  • Finger Style Full
  • Abrasion Resistant Yes
  • Suggested Use Environment Dry, Light Oil and Oily
  • Glove Cut Gunn
  • Puncture Resistant Yes
  • Glove Size 11
  • Glove Length 9"
  • Series Vantage
  • Palm Material DuPont(TM) Kevlar(R) - Polycotton/Leather
  • Knuckle Padding Material None
  • ANSI Cut Grams 2733
  • Stitching Material Polyester
  • ANSI Puncture Newtons 189
  • Finger Material DuPont(TM) Kevlar(R) - Polycotton
  • ANSI Abrasion Cycles 16,356
  • Glove Coating Finish None
  • Glove Coating Material Uncoated
  • Glove Lining Material - Cut Resistant Kevlar(R)
  • Glove Hand Style Ambidextrous

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list