Skip Content
GLOVES KVLR FBR KNT 10 GAUGE SZ 9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES KVLR FBR KNT 10 GAUGE SZ 9

VANTAGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL70-761-9
  • Mfr. Model # 70-761-9
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2450
  • Shipping Weight 0.16 lbs

Product Details

Revolutionary engineered yarns provide increased cut protection without the bulk. Outside armed yarn plaited with polyester cotton yarn. Reinforced thumb crotch with 100% Kevlar(R). ANSI cut level 4 protection and excellent abrasion resistance. Protection

Technical Specs

  • Item 10 Gauge Medium Weight Knit with Kevlar(R) Fibre
  • Application Handling small and medium metal pieces with sharp edges,Automated welding feeding and in Press, body shop
  • Colour Green/ grey
  • Gauge 10
  • Cuff Knit Wrist
  • Standards ANSI CUT 4 , ANSI ABRASION 2 , EN388 2444X , EN407
  • Weight Medium
  • ANSI/ISEA Cut Level 2
  • Back Material DuPont(TM) Kevlar(R) Polycotton
  • Finger Style Full
  • ANSI/ISEA Abrasion Level 4
  • Thumb Style Straight
  • Abrasion Resistant Yes
  • Puncture Resistant No
  • Suggested Use Environment Dry
  • Glove Length 9-1/2"
  • Glove Size Large
  • Glove Cut Gunn
  • Series Vantage
  • Palm Material DuPont(TM) Kevlar(R) - Polycotton
  • ANSI/ISEA Puncture Level 28
  • Knuckle Padding Material None
  • Stitching Material Polyester
  • ANSI Abrasion Cycles 1471
  • ANSI Cut Grams 2546
  • Finger Material DuPont(TM) Kevlar(R) - Polycotton
  • Glove Coating Finish None
  • Glove Coating Material Uncoated
  • Glove Hand Style Ambidextrous
  • Glove Lining Material - Cut Resistant Kevlar(R)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list