Skip Content
GLOVES KVLR FBR KNT 10 GAUGE SZ 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES KVLR FBR KNT 10 GAUGE SZ 6

VANTAGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL70-761-6
  • Mfr. Model # 70-761-6
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2450
  • Shipping Weight 0.14 lbs

Product Details

Revolutionary engineered yarns provide increased cut protection without the bulk. Outside armed yarn plaited with polyester cotton yarn. Reinforced thumb crotch with 100% Kevlar(R). ANSI cut level 4 protection and excellent abrasion resistance. Protection

Technical Specs

  • Item 10 Gauge Medium Weight Knit with Kevlar(R) Fibre
  • Application Handling small and medium metal pieces with sharp edges,Automated welding feeding and in Press, body shop
  • Colour Green/ grey
  • Cuff Knit Wrist
  • Gauge 10
  • Standards ANSI CUT 4 , ANSI ABRASION 2 , EN388 2444X , EN407
  • Weight Medium
  • Back Material DuPont(TM) Kevlar(R) Polycotton
  • Cut Resistant Yes
  • ANSI/ISEA Cut Level 2
  • Finger Style Full
  • Thumb Style Straight
  • ANSI/ISEA Abrasion Level 4
  • Abrasion Resistant Yes
  • Suggested Use Environment Dry
  • Puncture Resistant No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list