Skip Content
GLOVES KVLR FBR KNT 10 GAUGE SZ 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES KVLR FBR KNT 10 GAUGE SZ 10

VANTAGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL70-761-10
  • Mfr. Model # 70-761-10
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2450
  • Shipping Weight 0.17 lbs

Product Details

Revolutionary engineered yarns provide increased cut protection without the bulk. Outside armed yarn plaited with polyester cotton yarn. Reinforced thumb crotch with 100% Kevlar(R). ANSI cut level 4 protection and excellent abrasion resistance. Protection

Technical Specs

  • Item 10 Gauge Medium Weight Knit with Kevlar(R) Fibre
  • Size 10
  • Application Handling small and medium metal pieces with sharp edges,Automated welding feeding and in Press, body shop
  • Cut Gunn
  • Colour Green/ grey
  • Length 9"-10.5"
  • Gauge 10
  • Cuff Knit Wrist
  • Weight Medium
  • Standards ANSI CUT 4 , ANSI ABRASION 2 , EN388 2444X , EN407
  • Lining DuPont(TM) Kevlar(R) Polycotton
  • ANSI/ISEA Cut Level 2
  • Coating Material Uncoated
  • ANSI/ISEA Abrasion Level 4
  • Back Material DuPont(TM) Kevlar(R) Polycotton
  • Thumb Style Straight
  • Cut Resistant Yes
  • Finger Style Full
  • Abrasion Resistant Yes
  • Puncture Resistant No
  • Suggested Use Environment Dry
  • Glove Size X-Large
  • Glove Cut Gunn
  • Glove Length 9-1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List