Skip Content
GLOVES KRYTECH POLY PALM SZ 7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES KRYTECH POLY PALM SZ 7

MAPA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPA576417
  • Mfr. Model # 576417
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Application Handling Metal Parts, Assembly Of Thin Metal Sheets, Finishing Sharp Parts
  • Item Cut Resistant Gloves
  • Colour Gray
  • Gauge 13
  • Cuff Knit Wrist
  • Standards ANSI CUT 2 , EN 388 , EN 374 , EN 421 , EN 407 , EN 511 , CE 4343
  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Puncture Level 3
  • ANSI/ISEA Abrasion Level 4
  • ANSI Cut Grams 1835
  • Abrasion Resistant Yes
  • Palm Material Polyurethane
  • Finger Material Polyurethane
  • Suggested Use Environment Dry/Light Oil
  • Glove Size 7
  • Glove Length 11"
  • Glove Coating Material Polyurethane
  • Glove Coating Finish Smooth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list