Skip Content
GLOVES KRYTECH POLY PALM SZ 11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES KRYTECH POLY PALM SZ 11

MAPA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPA576411
  • Mfr. Model # 576411
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Application Handling Metal Parts, Assembly Of Thin Metal Sheets, Finishing Sharp Parts
  • Colour Gray
  • Standards ANSI CUT 2 , EN 388 , EN 374 , EN 421 , EN 407 , EN 511 , CE 4343
  • Item Cut Resistant Gloves
  • Gauge 13
  • Cuff Knit Wrist
  • Length 11"
  • Size 11
  • Coating Material Polyurethane
  • ANSI/ISEA Cut Level 4
  • Coating Finish Smooth
  • ANSI/ISEA Puncture Level 3
  • Coating Coverage Palm
  • ANSI/ISEA Abrasion Level 4
  • ANSI Cut Grams 1835
  • Abrasion Resistant Yes
  • Lining High-Density Polyethylene Fibres
  • Palm Material Polyurethane
  • Finger Material Polyurethane
  • Cut Resistant Yes
  • Suggested Use Environment Dry/Light Oil
  • Glove Coating Finish Smooth
  • Glove Coating Material Polyurethane
  • Glove Length 11"
  • Glove Size 11

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List