GLOVES KRYNIT NITRILE SZ 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES KRYNIT NITRILE SZ 8

MAPA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPA563418
  • Mfr. Model # 563418
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Gauge 13
  • Application Mechanical Maintenance Stacking Oily Panels Pressing Metal, Handling Metal Sheets
  • Colour Black
  • Item Cut Resistant Gloves
  • Cuff Knit
  • Standards ANSI CUT 2 , EN 388 , EN 374 , EN 421 , EN 407 , EN 511 , CE 4343
  • ANSI/ISEA Cut Level 2
  • Thumb Style Straight
  • Abrasion Resistant Yes
  • Finger Style Full Finger
  • Puncture Resistant No
  • ANSI/ISEA Abrasion Level 4
  • ANSI Cut Grams 734
  • Glove Size 8
  • Glove Cut Gunn
  • Glove Coating Finish Smooth
  • Glove Coating Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list