Skip Content
GLOVES KRYNIT NITRILE SZ 7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES KRYNIT NITRILE SZ 7

MAPA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPA563417
  • Mfr. Model # 563417
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Application Mechanical Maintenance Stacking Oily Panels Pressing Metal, Handling Metal Sheets
  • Gauge 13
  • Colour Black
  • Item Cut Resistant Gloves
  • Cut Gunn
  • Cuff Knit
  • Size 7
  • Standards ANSI CUT 2 , EN 388 , EN 374 , EN 421 , EN 407 , EN 511 , CE 4343
  • Lining High-Density Polyethylene
  • ANSI/ISEA Cut Level 2
  • Thumb Style Straight
  • Coating Coverage Palm Coated
  • Coating Material Nitrile
  • Finger Style Full Finger
  • Cut Resistant Yes
  • Coating Finish Smooth
  • Abrasion Resistant Yes
  • Puncture Resistant No
  • ANSI/ISEA Abrasion Level 4
  • ANSI Cut Grams 734
  • Glove Size 7
  • Glove Coating Finish Smooth
  • Glove Cut Gunn
  • Glove Coating Material Nitrile

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List