GLOVES KRYNIT NITRILE SZ 11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES KRYNIT NITRILE SZ 11

MAPA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPA563411
  • Mfr. Model # 563411
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Cut Resistant Gloves
  • Standards ANSI CUT 2 , EN 388 , EN 374 , EN 421 , EN 407 , EN 511 , CE 4343
  • Application Mechanical Maintenance Stacking Oily Panels Pressing Metal, Handling Metal Sheets
  • Cuff Knit
  • Gauge 13
  • Colour Black
  • Finger Style Full Finger
  • Thumb Style Straight
  • ANSI/ISEA Cut Level 2
  • Abrasion Resistant Yes
  • Puncture Resistant No
  • ANSI/ISEA Abrasion Level 4
  • ANSI Cut Grams 734
  • Glove Coating Finish Smooth
  • Glove Coating Material Nitrile
  • Glove Size 11
  • Glove Cut Gunn

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list