Skip Content
GLOVES KRYNIT NITRILE SZ 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES KRYNIT NITRILE SZ 10

MAPA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPA563410
  • Mfr. Model # 563410
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Colour Black
  • Application Mechanical Maintenance Stacking Oily Panels Pressing Metal, Handling Metal Sheets
  • Gauge 13
  • Item Cut Resistant Gloves
  • Cuff Knit
  • Standards ANSI CUT 2 , EN 388 , EN 374 , EN 421 , EN 407 , EN 511 , CE 4343
  • Thumb Style Straight
  • ANSI/ISEA Cut Level 2
  • Finger Style Full Finger
  • Abrasion Resistant Yes
  • Puncture Resistant No
  • ANSI/ISEA Abrasion Level 4
  • ANSI Cut Grams 734
  • Glove Size 10
  • Glove Coating Finish Smooth
  • Glove Cut Gunn
  • Glove Coating Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list