Skip Content
GLOVES KROMET LEATHER PALM SZ 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES KROMET LEATHER PALM SZ 8

MAPA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPA832418
  • Mfr. Model # 832418
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Technical Specs

  • Application Automotive/Mechnical, Handling Untrimmed Parts, Sheet Metal, Cutting strips
  • Colour Gray
  • Item Cut Resistant Gloves
  • Cuff Knit
  • Weight Heavy
  • Palm Material Leather
  • ANSI/ISEA Cut Level 4
  • Thumb Style Straight
  • ANSI Cut Grams 2049
  • Finger Style Full Finger
  • Cut Resistant Yes
  • Puncture Resistant No
  • Abrasion Resistant No
  • Standards EN 388 , EN 374 , EN 421 , EN 407 , EN 511 , CE 4542
  • ANSI/ISEA Abrasion Level 4
  • Finger Material Leather
  • Glove Length 9"
  • Glove Coating Finish Smooth
  • Glove Cut Gunn
  • Glove Size Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list